Shop All Bathroom Sinks
Kohler
Verticyl Rectangle Under-Mount Bathro
Mfr # 2882-95
Zoro # G8648331
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color Grey
- Overall Length 19-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 2882-95
- Zoro # G8648331
- UPC # 650531858856
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19-13/16 in |
Overall Width | 15-5/8 in |
Overall Height | 6-3/4 in |
Bowl Size | 17-1/4 in x 13 in |
Bowl Depth | 3-1/8 in |
Details
Item | Verticyl Rectangle Under-Mount Bathro |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Undermount |
Color | Grey |
ADA Compliant | Yes |
No. of Bowls | 1 |
Bowl Shape | Rectangular |
Finish | Ice Gray |
Number of Holes | 0 |
Collection | Verticyl |
Description
Verticyl Rectangle Under-Mount Bathro
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Reducing Tee, 3 x 2 in, Clamp, 316L SS, Domestic (B7RMP-R300200)
- STREAMLINE 1 in. x 20 ft. Copper Type L Pipe (LH10020)
- PARKER 1/2" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-8-6)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-10HDPE)
- KOHLER Kallos Under-Mount Bathroom Sink (2361-TG8)
- KOHLER Iron Plains Capsule Drop-In/Undermount Bathroom Sink (20213-0)
- KOHLER Memoirs Pedestal Lavatory Basin With (2239-8-96)
- KOHLER Brazn Rectangle Vessel W/ Faucet Deck White (21059-1-0)
- KOHLER Serif Drop-In Bathroom Sink With Single Faucet Hole (2075-1-96)
- KOHLER Bryant Oval Self-Rimming Lavatory Wit (2699-1-0)
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 22"x15" (3801-09-H1-OCC11)
- Kohler Bathroom Sinks