Shop All Bathroom Sinks
Kohler
Verticyl Oval Under-Mount Bathroom Si
Mfr # 2881-96
Zoro # G8647911
Free Shipping & Returns
$190.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color Biscuit
- Overall Length 19-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 2881-96
- Zoro # G8647911
- UPC # 650531858764
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19-1/8 in |
Overall Width | 16 in |
Overall Height | 6-3/4 in |
Bowl Size | 17 in x 14 in |
Bowl Depth | 3-1/8 in |
Details
Item | Verticyl Oval Under-Mount Bathroom Si |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Undermount |
Color | Biscuit |
Number of Holes | 0 |
No. of Bowls | 1 |
ADA Compliant | Yes |
Collection | Verticyl |
Bowl Shape | Oval |
Description
Verticyl Oval Under-Mount Bathroom Si
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Support, 10-7/8 In L, 13/16 In (CBN1S)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/4 x 1/8 (ZUSA-PF-7828)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-61)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
- KOHLER Brazn Rectangle Vessel W/ Faucet Deck White (21059-1-0)
- KOHLER Composed Single-Handle Bathroom Sink (73050-7-CP)
- KOHLER Archer Under-Mount Bathroom Sink (2355-95)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-0)
- KOHLER Archer Self-Rimming Lavatory With 8 (2356-8-0)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (5871-5UA3-0)
- NANTUCKET SINKS 17.5In. x 13.75In. Hand Hammered Stainless Steel Oval Undermount Bathroom Sink With Overflow (OVS-OF)
- Kohler Bathroom Sinks