Shop All Toilet Paper Dispensers & Holders
Kohler
Vertical Toilet Tissue Holder
Mfr # 14444-BL
Zoro # G4773852
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Height 3.03 in
- Dispenser Width 4.38 in
- Dispenser Depth 3.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14444-BL
- Zoro # G4773852
- UPC # 885612585639
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.03 in |
Dispenser Width | 4.38 in |
Dispenser Depth | 3.31 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Description
The minimalist design of Purist faucets and accessories complements both traditional and contemporary bath decors. This toilet tissue holder showcases a unique vertical style that echoes the elegant simplicity of the Purist Collection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz, PK9 (19200-98013)
- BETCO Floor Cleaner, No-Rinse, 1/2 Gal, , Green, PK 4 (BET2584700)
- CARRAND 1/2 in W Detail Brush, 5 1/4 in L Handle, 1 1/2 in L Brush, Blue, Polypropylene, 6 3/4 in L Overall (92046)
- FUNK AWAY Extreme Odor Eliminating 8 Oz Auto Aerospray (FAA08)
- KOHLER Square Toilet Tissue Holder (23292-2MB)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- KOHLER Eclectic Toilet Paper Holder (26502-CP)
- KOHLER Elate Toilet Roll Holder (27292-BL)
- KOHLER Pivoting Toilet Paper Holder in Vibrant Brushed Moderne Brass (35929-2MB)
- TORK Tork Twin Jumbo Toilet Paper Roll Dispenser Smoke T22, Refill Indicator Window, 56TR (56TR)
- Kohler Toilet Paper Dispensers & Holders