Shop All Kitchen Sinks
Kohler
Verse 33" X 22" X 9" Top-Mount Singl
Mfr # 20060-4-NA
Zoro # G8730310
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 20060-4-NA
- Zoro # G8730310
- UPC # 885612498007
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Verse 33" X 22" X 9" Top-Mount Singl |
Mounting Type | Top |
Description
Verse 33 In. X 22 In. X 9 In. Top-Mount Singl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Rubber Pipe Insulation (6RSR048078)
- KOHLER Assy-Fixer;Bd-N450Us-N0 (1321002)
- ZORO SELECT Coupling, 1-1/4", 150,304, Thrd Heavy (4381030460)
- ZORO SELECT 1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1882-040)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-VS)
- KOHLER Glen Falls 25 X 22 Dual-Mnt Sink 3 Hole (19017-3-7)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-FF)
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8204-CM1)
- KOHLER 33 X 22 X 10-1/8 Neoroc Top-Mount/Undermount Single-Bowl Kitchen Sink (8437-1-CM1)
- KOHLER Vault 25" X 22" X 6-5/16" Single Bow (3894-4-NA)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB151512-15R3)
- Kohler Kitchen Sinks