Shop All Bathroom Cabinets
Kohler
Verdera Medicine Cabinet Wood Side Ki, 30 in " Height, 3-7/16 in " Width
Mfr # 99675-1WT
Zoro # G9137622
product price: $136.31
/ea
Free Shipping & Returns
$136.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3-7/16 in
- Height (In.) 30 in
- Depth (In.) 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99675-1WT
- Zoro # G9137622
- UPC # 885612471178
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 3-7/16 in |
Height (In.) | 30 in |
Depth (In.) | 1-1/16 in |
Details
Item | Verdera Medicine Cabinet Wood Side Ki |
Description
Verdera Medicine Cabinet Wood Side Ki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 2" 304 SS NIPPLE (304-102)
- APOLLO PEX 3/4 in. Brass PEX Barb Tee (APXT34)
- ACORN CONTROLS Penal-Trol(R) Cartridge Assembly (2304-000-001)
- ANVIL 2" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907680)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- KOHLER Maxstow 20"W X 24"H Medicine Cabinet (81145-DA1)
- KOHLER Maxstow Lighted Cabinet 22 X 24 (81145-SLE-DA1)
- KOHLER Hinge, Medicine Cabinet (1070834)
- KOHLER Seer Wall Cabinet 24 (33557-ASB-0)
- KOHLER Maxstow Lighted Cabinet 32 X 40 (81149-SLE-DA1)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- Kohler Bathroom Cabinets