Shop All Bathroom Mirrors
Kohler
Verdera Lighted Mirror, 34" W X 33" H
Mfr # 99572-TLC-NA
Zoro # G301226182
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 33 in
- Width 34 in
- Depth (In.) 2 in
- Material Aluminum, Glass
- Frame Frameless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99572-TLC-NA
- Zoro # G301226182
- UPC # 885612733207
- Country of Origin Unknown
- Category Bathroom Mirrors
Dimensions
Height (In.) | 33 in |
Width | 34 in |
Depth (In.) | 2 in |
Details
Material | Aluminum, Glass |
Frame | Frameless |
Voltage | 120V |
Standards | Title 20 Compliant; Title 24 |
Lamp Included | Yes |
Mirror Surface | Flat |
Mounting | Wall |
Item | Bathroom Mirror |
Includes | Installation Hardware |
Lamp Type | LED |
Shape | Rectangular |
Electrical Connection | Hardwired |
Description
See yourself in a better light. KOHLER Verdera lighted wall mirrors deliver optimally bright, even and shadowless bathroom lighting that is exceptionally close to natural light. Pivoting side panels let you direct light exactly where you need it, making daily grooming tasks easier than ever.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat Hardware, Plated Metal (GR802-HARDWARE)
- ZORO SELECT 1-1/2" FNPT 316 SS Coupling (60FC111N112)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221318)
- MOEN Preston Towel Ring Brushed Nickel (DN8486BN)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BNL)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 30"Wx26"H (CB-CLC3026FS)
- KOHLER Bancroft(R) 20" W X 31" H Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edges (CB-CLC2031BAN)
- KOHLER Verdera Medicine Cabinet Wood Side Kit (99675-1WM)
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edge 16"Wx20"H (CB-CLR1620FS)
- KOHLER 26 (1354252)
- KETCHAM 18" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-1836)
- Kohler Bathroom Mirrors