Shop All Bathroom Cabinets
Kohler
Verdera Framed 24 Round Mc
Mfr # 35572-BLL
Zoro # G110473050
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Body Material Anodized Aluminum
- Height (In.) 5.56 in
- Depth (In.) 24 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 35572-BLL
- Zoro # G110473050
- UPC # 195711078926
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24 in |
Height (In.) | 5.56 in |
Depth (In.) | 24 in |
Details
Body Material | Anodized Aluminum |
Finish | Matte Black |
Color | Black |
Description
The Verdera framed medicine cabinet combines an elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interior make your daily routine more efficient and less cluttered. The unique half-shelf accessory neatly expands storage space for toiletries of various sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELON Tubing (451805)
- KOHLER Straight Outlet Pipe System (1155520)
- DIXON TBolt Clamp, ST, Bolt, 2.516", 2.812" (TBC275)
- ZORO SELECT 3/8" x 4" Black Pipe Nipple Sch 80 (1LMA2)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- KOHLER Helst Wall Cabinet 24 (33528-ASB-0)
- KOHLER Damask Medicine Cabinet Surround, 24" Wide (99662-24-1WA)
- KOHLER Maxstow Lighted Cabinet 17 X 40 (81147-SLE-DA1)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- Kohler Bathroom Cabinets