Shop All Bathroom Cabinets
Kohler
Verdera Framed 24 Round Mc
Mfr # 35572-BGL
Zoro # G410473057
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Body Material Anodized Aluminum
- Height (In.) 5.56 in
- Depth (In.) 24 in
- Finish Moderne Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 35572-BGL
- Zoro # G410473057
- UPC # 195711078940
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24 in |
Height (In.) | 5.56 in |
Depth (In.) | 24 in |
Details
Body Material | Anodized Aluminum |
Color | Gold |
Finish | Moderne Brushed Gold |
Description
The Verdera framed medicine cabinet combines an elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interior make your daily routine more efficient and less cluttered. The unique half-shelf accessory neatly expands storage space for toiletries of various sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- BANJO 2In Dry-Mate Male (DM200A)
- APOLLO VALVES Ball Valve, 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10301)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, Normally Closed, 1/2 in Pipe Size (8210G094MO)
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- KOHLER Verdera Lighted Medicine Cabinet, 40 W X 30 H (99011-TLC-NA)
- KOHLER Door Assy, Mirrored Cabinet, 20 X 26, Bv (1293657)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width (99527-LG-1WA)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- Kohler Bathroom Cabinets