Shop All Washroom Accessories
Kohler
Verdera Aluminum Medicine Cabinet Wit
Mfr # 99003-SCF-NA
Zoro # G8860632
Free Shipping & Returns
$404.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Depth 4-3/4 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 99003-SCF-NA
- Zoro # G8860632
- UPC # 885612500656
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Height | 30 in |
Overall Depth | 4-3/4 in |
Overall Width | 20 in |
Details
Item | Verdera Aluminum Medicine Cabinet Wit |
Description
Verdera Aluminum Medicine Cabinet Wit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG THREAD PLUG 1"" SCH 80 (PVC081131400)
- BECK 3/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019406)
- DELTA Delta Adapter w/ O-Ring, Tub Spout (RP12307)
- DELTA Delta Victorian Metal Lever Handle Kit - Transfer Valve Stainless (H516SS)
- KOHLER Clc - 15 Shelf Kit (1445685)
- KOHLER Glass Shelf Kit, 13 (1172604-BTG)
- KOHLER Soap Dish Assembly (1140870)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-CP)
- KOHLER Square Foot Ledge (23287-BL)
- KOHLER Alteo Vertical Tissue Holder (37056-CP)
- HASTINGS HOME 5-tier Hastings Home Slim Rolling Cart, Laundry Room, Bathroom, Kitchen Organizer on Wheels, White (951611JLQ)
- Kohler Washroom Accessories