Shop All Washroom Accessories
Kohler
Verdera Aluminum Medicine Cabinet Wit
Mfr # 99001-SCF-NA
Zoro # G8858383
product price: $359.10
/ea
Free Shipping & Returns
$359.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Verdera
- Depth 4-13/16 in
- Height 30 in
- Mounting Recessed, Surface
- Width (In.) 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99001-SCF-NA
- Zoro # G8858383
- UPC # 885612500649
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 4-13/16 in |
Height | 30 in |
Width (In.) | 15 in |
Details
Item | Verdera Aluminum Medicine Cabinet Wit |
Collection | Verdera |
Mounting | Recessed, Surface |
Material | Aluminum, Glass |
Features | Soft Close |
Frame | Frameless |
Includes | Installation Hardware |
Number Of Shelves | 3 |
Description
Verdera Aluminum Medicine Cabinet Wit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51415)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/2" (4308000660)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 3 In (0500301775)
- T&S BRASS Four Arm kitchen Handle Parts kit (B-19K)
- KOHLER Wire Rack 15 (3136-ST)
- KOHLER Square Foot Ledge (23287-BN)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99011-SCF-NA)
- KOHLER Glass Shelf Kit, 13 (1172604-BTG)
- KOHLER Bancroft Wall-Mount Handshower Holder (10599-BN)
- KOHLER Composed Robe Hook (73146-BL)
- GROHE Universal Flow Straightener Brushed Nick (13931EN0)
- Kohler Washroom Accessories