Shop All Bathroom Mirrors
Kohler
Verdera 40" X 30" Medicine Cabinet
Mfr # 99010-NA
Zoro # G7738401
product price: $719.13
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$719.13
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99010-NA
- Zoro # G7738401
- UPC # 885612210999
- Country of Origin China
- Category Bathroom Mirrors
Details
Item | Verdera 40" X 30" Medicine Cabinet |
Description
Verdera 40 In. X 30 In. Medicine Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 36 In (41-4142-36)
- APOLLO EXPANSION PEX PEX-a Expansion Tool (Tool-Only) (EPXTOOL)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducing Elbow (4316011538)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (71103)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BLL)
- KOHLER 26 (1354252)
- KOHLER Verdera Lighted Mirror, 24 W X 33 H (99571-TLC-NA)
- KOHLER Essential Capsule Mirror (31371-BLL)
- KOHLER Essential 28" Round Decorative Mirror (26050-BGL)
- KOHLER Archer 20" W X 31" H Aluminum Single- (3073-NA)
- PRIMELINE TOOLS 3-1/4 in. "H x 1 in "W, adhesive, Medicine Cabinet Pull Tab, Acrylic (M 6102)
- Kohler Bathroom Mirrors