Shop All Bathroom Mirrors
Kohler
Verdera 34" X 30" Slow-Close Medicine
Mfr # 99009-NA
Zoro # G7738541
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99009-NA
- Zoro # G7738541
- UPC # 885612210982
- Country of Origin China
- Category Bathroom Mirrors
Details
Item | Verdera 34" X 30" Slow-Close Medicine |
Description
Verdera 34 In. X 30 In. Slow-Close Medicine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Plug, MNPT, 3" Pipe Size (2CFL2)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MNPT x FBSP, 1/2" Pipe Size (8037-08-08)
- SLOAN Gasket Vbf5 1-1/2 Gasket Slip Joint (48 Pack) (5322001)
- ANVIL 1/2 X 2-1/2 Xh Blk Stl CW Npl (0330514605)
- KOHLER 26 (1354252)
- KOHLER Verdera 24" X 30" Slow-Close Medicine (99007-NA)
- KOHLER Essential 28" Round Decorative Mirror (26050-BGL)
- KOHLER Verdera, Mag Mirror Kit (1215256)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2918-PG-SAA)
- KOHLER Verdera 24" X 30" Medicine Cabinet (99006-NA)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Frameless Mirror, Glass (G2436G)
- Kohler Bathroom Mirrors