Shop All Bathroom Mirrors
Kohler
Verdera 20" X 30" Medicine Cabinet
Mfr # 99002-NA
Zoro # G7738374
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99002-NA
- Zoro # G7738374
- UPC # 885612210944
- Country of Origin China
- Category Bathroom Mirrors
Details
Item | Verdera 20" X 30" Medicine Cabinet |
Description
Verdera 20 In. X 30 In. Medicine Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 8 in (0390014678)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- ISPRING Sediment Water Filter Replacement Cartridges 6PK (FP25BX6)
- KOHLER Kit, Drain (1461694-CP)
- KOHLER 20 in. X 30 in. Rectangular Mirror in Vibrant Brushed Moderne Brass (34969-2MB)
- KOHLER Verdera Medicine Cabinet Wood Side Kit (99675-1WM)
- KOHLER Margaux Pull Cabinet Hardware (16263-BV)
- KOHLER Verdera 40" X 30" Slow-Close Medicine (99011-NA)
- KOHLER Essential Capsule Mirror (31371-BLL)
- KOHLER Memoirs Stately Drawer Pull (523-CP)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- Kohler Bathroom Mirrors