Shop All Bathroom Sink Faucets
Kohler
Venza Single Control Lav Faucet, 1.2Gpm Matte Black
Mfr # 28126-4-BL
Zoro # G204846456
product price: $230.85
/ea
Free Shipping & Returns
$230.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 8 in.
- Depth 6 in.
- Length 5.5 in.
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28126-4-BL
- Zoro # G204846456
- UPC # 885612965899
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 8 in. |
Depth | 6 in. |
Length | 5.5 in. |
Details
Finish | Matte Black |
Material | Brass |
Color | Matte Black |
Item | Venza Single-handle bathroom sink faucet, 1.2 gpm |
Description
Venza Single-handle bathroom sink faucet, 1.2 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-13271)
- KUNKLE Valve 2" 15N. 3161N.Ph Steam Relief (0930-H01-GC0015)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel (SH3038-PP)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT8)
- KOHLER Occasion Single Control Lav Fct (27000-4-2MB)
- KOHLER Triton Bowe Shelf-Back Sink Faucet (520T70-5AEA-CP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-CP)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim (T23890-CP)
- KOHLER Dual Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15261-4RA-CP)
- KOHLER Taut Single-Hole Commercial Faucet (46028-4-CP)
- DELTA Roman Tub Trim (T2764-SS)
- Kohler Bathroom Sink Faucets