Shop All Bathroom Sink Faucets
Kohler
Venza Single Control Lav Faucet, 1.0Gpm Polished Chrome
Mfr # 28126-4K-CP
Zoro # G304846301
product price: $171.00
/ea
Free Shipping & Returns
$171.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 8 in.
- Color Polished Chrome
- Length 5.5 in.
- Depth 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28126-4K-CP
- Zoro # G304846301
- UPC # 885612965905
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 8 in. |
Length | 5.5 in. |
Depth | 6 in. |
Details
Finish | Polished Chrome |
Material | Brass |
Item | Venza Single-handle bathroom sink faucet, 1.0 gpm |
Color | Polished Chrome |
Description
Venza Single-handle bathroom sink faucet, 1.0 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Kit (14960)
- ZURN Interceptor Repair Kit for Z1170 Interceptors (P1170-700-800-CVRBAG)
- ZURN Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (Z82300-XL-3M)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Viton Liner (ML222V 8)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-BN)
- KOHLER Venza 2H Wdsprd Lav Fct Polished Chrome, 1.0 gpm (28125-4K-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13463-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97061-4-CP)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13469-CP)
- KOHLER Composed Tall Single-Hdl Faucet, Cyl (73159-7-2MB)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Mid Arc Bathroom Faucet, Chrome (77-1190)
- Kohler Bathroom Sink Faucets