Shop All Bathroom Sink Faucets
Kohler
Venza Centerset Lav Faucet, 1.0 GPM Matte Black
Mfr # 28124-4K-BL
Zoro # G104845979
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in.
- Depth 4 in.
- Height 8.6875 in.
- Color Matte Black
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28124-4K-BL
- Zoro # G104845979
- UPC # 885612965837
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 5.5 in. |
Depth | 4 in. |
Height | 8.6875 in. |
Details
Finish | Matte Black |
Item | Venza Centerset bathroom sink faucet, 1.0 gpm |
Color | Matte Black |
Material | Brass |
Description
Venza Centerset bathroom sink faucet, 1.0 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- ZORO SELECT 1-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P861)
- ZORO SELECT PVC Straight Plug, Insert, 1-1/2 in Pipe Size (1449-015)
- VIEGA Copper 90 Degree Elbox, Press-Fit x Press-Fit, 1 1/2 in x 1 1/2 in Tube Size, 1 Pack (77037)
- KOHLER Triton Bowe 4 Gooseneck - Wristblade (400T70-5AKC-CP)
- KOHLER Purist Lav Faucet (14410-3-2MB)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-CP)
- KOHLER Purist Lav Faucet (14410-3-SN)
- KOHLER 4 in Mount, 3 Hole Farmington Self-Rimming Lavatory With (2905-4-96)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13461-CP)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- Kohler Bathroom Sink Faucets