Shop All Bathroom Sink Faucets
Kohler
Venza 2H Wdsprd Lav Fct Polished Chrome, 1.0 gpm
Mfr # 28125-4K-CP
Zoro # G904846008
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in.
- Height 8 in.
- Material Brass
- Depth 16 in.
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28125-4K-CP
- Zoro # G904846008
- UPC # 885612967190
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 5.5 in. |
Height | 8 in. |
Depth | 16 in. |
Details
Finish | Polished Chrome |
Material | Brass |
Item | Venza Widespread bathroom sink faucet, 1.0 gpm |
Color | Polished Chrome |
Description
Venza Widespread bathroom sink faucet, 1.0 gpm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brushed Nickel (958290-BN)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (UPBA475B 3/8)
- ALLPOINTS Drain, Grate, Floor (Hinged, 6"Rd) (1021153)
- PROLINE SERIES 3/4" Inline Check Valve PK48 (101-304NL)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim With Lever Handles (T77981-4-CP)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-2MB)
- KOHLER Bancroft Monoblock Lavatory Faucet Wi (10579-4-CP)
- KOHLER Tone Freestanding Bath Faucet Trim Vibrant Brushed Moderne Brass (T27424-4-2MB)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim (T23890-CP)
- KOHLER Composed Tall Single-Hdl Faucet, Cyl (73159-7-AF)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKPOABCP)
- Kohler Bathroom Sink Faucets