Shop All Bathroom Sink Faucets
Kohler
Venza 2H Wdsprd Lav Fct Matte Black, 1.2 gpm
Mfr # 28125-4-BL
Zoro # G004846120
original price:
$410.99
4% off
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16 in.
- Color Matte Black
- Length 5.5 in.
- Material Brass
- Height 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 28125-4-BL
- Zoro # G004846120
- UPC # 885612967183
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Depth | 16 in. |
Length | 5.5 in. |
Height | 8 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Item | Venza Widespread bathroom sink faucet, 1.2 gpm |
Material | Brass |
Description
Venza Widespread bathroom sink faucet, 1.2 gpm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF INVERTED FLARE 5/16X1/4"" (4213286)
- KOHLER Cover, Toilet, 1-Pc (1180586-0)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Navy Blue (PU12ANB)
- COMPONENT HARDWARE Encore Wall Mt S/S Hand Sink 4" OC Mtg H (FS20-101405H1)
- KOHLER Venza Centerset Lav Faucet, 1.0 GPM Matte Black (28124-4K-BL)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-3-CP)
- KOHLER Bancroft Monoblock Lavatory Faucet Wi (10579-4-CP)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (14410-4-2MB)
- KOHLER Simplice 1H Lav Fct (27389-4N-BL)
- KOHLER Coralais Single-Handle Centerset Bath (15199-4NDRA-CP)
- PFISTER Pfister Avalon Two Handle Widespread Lavatory Faucet Tuscan Bronze (LG49-CB1Y)
- Kohler Bathroom Sink Faucets & Accessories