Shop All Bathroom Sink Faucets
Kohler
Venza 1H P/B Vlv Fct Trim Vibrant Brushed Nickel
Mfr # TS28129-4-BN
Zoro # G004846021
Free Shipping & Returns
$125.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 4.3125 in.
- Depth 6.5 in.
- Color Vibrant Brushed Nickel
- Height 6.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS28129-4-BN
- Zoro # G004846021
- UPC # 885612965486
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 4.3125 in. |
Depth | 6.5 in. |
Height | 6.5 in. |
Details
Finish | Vibrant Brushed Nickel |
Material | Metal |
Color | Vibrant Brushed Nickel |
Item | Venza Rite-Temp Pressure-balancing valve trim |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447)
- JONES STEPHENS Chrome Plated Universal Front or Side Mount Tank Trip Lever (T01330)
- DANCO Hammerstop Hose, Ice Maker, 60 in. L (9D0010742X)
- PARKER 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC12N-316)
- KOHLER Venza 1H P/B Vlv Fct Trim Matte Black (TS28129-4-BL)
- KOHLER Venza 2H Wdsprd Lav Fct Matte Black, 1.2 gpm (28125-4-BL)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-7518-CP)
- KOHLER Dual Handle 4" Mount, Low Arc Bathroom Faucet, Polished chrome (K-45100-4-CP)
- KOHLER Triton Bowe Shelf-Back Bathroom Sink Faucet (521T21-4AEA-CP)
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-E35ABCP)
- Kohler Bathroom Sink Faucets & Accessories