Shop All Toilet Bowls
Kohler
Veil Wh Intelligent Toilet & Face Plate
Mfr # 76395-0
Zoro # G801197067
product price: $5,550.00
/ea
Free Shipping & Returns
$5,550.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Electronic
- Color White
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 76395-0
- Zoro # G801197067
- UPC # 885612514196
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 15-1/8 in |
Bowl Depth | 25-3/8 in |
Details
Type | Electronic |
Color | White |
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Wall Mounted |
Collection | Veil |
Item | Wall Hung Toilet |
Gallons Per Flush | 0.8, 1.6 |
Description
The Veil Intelligent wall-hung toilet offers integrated personal cleansing while saving up to 8 inches of precious bathroom space over KOHLER's longest floor-mount models. This Veil toilet requires the K-18647 in-wall tank to complete the system. The mounting hardware is concealed, giving Veil a sleek, seamless look that is incredibly easy to clean. Its sculpted core delivers a suite of precision features finely tuned to provide optimum hygiene and ultimate individual comfort, from personal cleansing to an LED nightlight to hands-free opening, closing and flushing. All of the features are easy to control on a touchscreen LCD remote control. In addition to the remote, you can control the Full and Eco flush using the touchless, Honed White actuator plate (included).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Metal Handle Repair Kit, 14/17, (2-Piece (RK-14/17MH)
- SLOAN Dual Flush Handle, Antimicrobial Coating (WES212A)
- SLOAN Plumbing Coupling F2A Rb 1 1/2 Coupling w/S21 Seat (0306091)
- DIXON Multi-Plane Hose Swivel, 3/4 in Nominal, MNPT x FNPT, Aluminum, Domestic (DAC3434)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96057-SS-0)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-0)
- KOHLER Corbelle Comfort Height Elongated Chair Height Toilet Bowl (4144-95)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (31588-NY)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-G9)
- KOHLER Betello™ Comfort Height® elongated toilet bowl with skirted trapway (20148-7)
- KOHLER Wellworth Pressure Lite Toilet Bow (4303-0)
- Kohler Toilet Bowls