Shop All Bathroom Sinks
Kohler
Veil Pedestal Bathroom Sink
Mfr # 20701-0
Zoro # G801199597
Free Shipping & Returns
$1,281.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Fireclay
- Mounting Type Pedestal
- Color White
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 20701-0
- Zoro # G801199597
- UPC # 885612661739
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 16 in |
Overall Width | 16 in |
Overall Height | 36-1/16 in |
Bowl Size | 15-13/16 in x 15-13/16 in |
Bowl Depth | 3-15/16 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Fireclay |
Mounting Type | Pedestal |
Color | White |
Number of Holes | 0 |
No. of Bowls | 1 |
Collection | Veil |
Includes | Base; Installation Hardware; Pedestal |
Standards | ASME A112.19.2; ASME, CSA |
Bowl Shape | Circular |
ADA Compliant | No |
Description
Veil's flowing and immaculately balanced curves evoke a sculpted simplicity in tune with contemporary style. This Veil pedestal sink utilizes innovative Supramic technology to create a thin-edged, modern design without sacrificing durability. Enhanced by a high-gloss finish, the sink's sleek, organic shape is easy to clean.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank Lever, Plastic, Universal Fit (60-1010)
- PROSOURCE Coupling Black Merchant 1In (BSC 25)
- KUNKLE Valve 2 1/2" 15N. 4497N.Ph Steam Rel. (0930-J01-GC0015)
- ZORO SELECT 3/8" Compression Low Lead Brass Union (700062-06)
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2032-0)
- KOHLER Soho 20" X 18" Wall-Mount/Concealed A (2053-0)
- KOHLER Brenham Wall Mount Lav, No Overflow (1997-SS1N-0)
- KOHLER Veil Vessel Bathroom Sink (20704-7)
- KOHLER Modernlife Wall-Mount Bathroom Sink (77767-8-0)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- KOHLER Kensho Vessel Bathroom Sink (8325-CS7)
- Kohler Bathroom Sinks