Shop All Bathroom Sinks
Kohler
Veer 24" Single-Hole Sink Basin
Mfr # 5248-1-0
Zoro # G8709134
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Length 24 in
- Overall Width 18-1/4 in
- Overall Height 8 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 5248-1-0
- Zoro # G8709134
- UPC # 885612209276
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 24 in |
Overall Width | 18-1/4 in |
Overall Height | 8 in |
Details
Item | Veer 24" Single-Hole Sink Basin |
Body Material | Vitreous China |
Finish | White |
Description
Veer 24 In. Single-Hole Sink Basin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN8AE29ABCP)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3109 62 14)
- DELTA Lavatory Cartridge, Brass (RP25513)
- CRAFTSMAN 36kW 240-Volt 7.3 GPM Electric Tankless Water Heater, hot water heater for 3-4 Bathrooms (CMXTEPA0036)
- KOHLER Alteo Widespread Bathroom Sink Faucet (45102-4-CP)
- KOHLER Hudson 19X17 Lavatory 8Cc (2863-0)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-95)
- KOHLER Whitehaven Self-Trimming 32-11/16 (5827-0)
- KOHLER Caxton Oval 17" X 14" Under-Mount Bat (2210-7)
- KOHLER Archer Undermount Bathroom Sink (2355-NY)
- BOOTZ BOOTZ Laurel 021-2435-00 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, White (021-2435-00)
- Kohler Bathroom Sinks