Shop All Kitchen Sinks
Kohler
Vault/Strive Stainless Steel Sink
Mfr # 6476-ST
Zoro # G8843710
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 6476-ST
- Zoro # G8843710
- UPC # 885612036209
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Vault/Strive Stainless Steel Sink |
Body Material | Stainless Steel |
Finish | Stainless steel |
Description
Vault/Strive Stainless Steel Sink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068318)
- AMERICAN STANDARD Diverter Valve S/A (954559-0070A)
- MOEN Handle Hub Kit (114337WR)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- KOHLER Kitchen Sink, Undermount, Drop In Mount, 0 Hole (5708-DGB)
- KOHLER Staccato Entertainment Sink 3 Hole (3363-3-NA)
- KOHLER Staccato 33" X 22" X 8-5/16" Top-Mou, Drop In Mount, 1 Hole, Stainless Finish (3361-1-NA)
- KOHLER Ironridge Undermount Single-Bowl Farmhouse Kitchen Sink (24268-0)
- KOHLER Staccato Stainless Steel Large Sink (5103-ST)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (5664-7)
- ALFI BRAND White 23" Smooth Apron Fireclay Sgl Bowl Farmhouse Kitchen Sink (AB503-W)
- Kohler Kitchen Sinks