Shop All Kitchen Sinks
Kohler
Vault Large Single Basin Sink Uc
Mfr # 3821-NA
Zoro # G601198509
product price: $715.01
/ea
Free Shipping & Returns
$715.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 32 in
- Overall Width 18-5/16 in
- Overall Height 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 3821-NA
- Zoro # G601198509
- UPC # 885612627643
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 32 in |
Overall Width | 18-5/16 in |
Overall Height | 9-1/2 in |
Details
Body Material | Stainless Steel |
Description
The distinctive, modern design of the Vault undermount sink lends a contemporary vibe to your kitchen. The spacious single bowl, handcrafted from stainless steel, is ideal for soaking and washing large pans. It features tightly angled corners to maximize basin space and a sloped bottom that helps with draining and cleanup. An engineered sound-absorption system significantly reduces disposal and dishwashing noise.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG37)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G037)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- KOHLER Premier Drain With Overflow (1035350-BV)
- KOHLER 3944-1-NA, 35-3/4" L, 24-5/16" W (3944-1-NA)
- KOHLER Staccato 31-5/8" X 19-9/16" X 8" Und (3891-NA)
- KOHLER Whitehaven Stainless Steel Bottom Sin (6639-ST)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Short Apron (25784-CM6)
- KOHLER Verse 33" X 22" X 9" Top-Mount Singl (20060-3-NA)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-0)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (596-VS)
- Kohler Kitchen Sinks