Shop All Kitchen Sinks
Kohler
Vault 33" X 22" X 9-5/16" Top-/Under
Mfr # 3821-3-NA
Zoro # G8791533
Free Shipping & Returns
$715.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 3821-3-NA
- Zoro # G8791533
- UPC # 650531913296
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Vault 33" X 22" X 9-5/16" Top-/Under |
Mounting Type | Undermount |
Description
Vault 33 In. X 22 In. X 9-5/16 In. Top-/Under
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC4)
- SSI Temporary Strainer, Cone Style, 3 In, SS (TC1VK1W-A4A)
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-4-6)
- SHARKBITE Hose Pipe Tee, 1/2 in, 200 psi Pressure (UC362LFA)
- KOHLER Task Medium Single Basin Sink (80086-2PC-NA)
- KOHLER Prolific 23x17-3/4x10-7/8 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23650-NA)
- KOHLER Iron/Tones 33 Dbl Equal Kitchen Sink (5312-DGB)
- KOHLER Poise Undercounter Single-Basin Kitch, Undermount Mount, 0 Hole, Stainless Finish (3387-NA)
- KOHLER Vault Large Single Basin Sink Uc (3821-NA)
- KOHLER Degree 33" X 18" X 10" Under-Mount L, Undermount Mount, 0 Hole, Stainless Finish (3673-NA)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-BL)
- Kohler Kitchen Sinks