Shop All Kitchen Sinks
Kohler
Vault 33" X 22" X 9-5/16" Top-/Under
Mfr # 3821-1-NA
Zoro # G9207561
product price: $715.01
/ea
Free Shipping & Returns
$715.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 3821-1-NA
- Zoro # G9207561
- UPC # 650531913289
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Vault 33" X 22" X 9-5/16" Top-/Under |
Mounting Type | Undermount |
Description
Vault 33 In. X 22 In. X 9-5/16 In. Top-/Under
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310020003)
- SOUTHLAND 1/8 In. x 1/8 In. FPT Galvanized Coupling (511-200HC)
- MOEN Stream Straightener - (2186)
- ZORO SELECT Brass Cross, FNPT, 1/8" Pipe Size (706102-02)
- KOHLER 5417-NA, Farmhouse, Undermount Mount, 0 Hole (5417-NA)
- KOHLER Verse 33" X 22" X 9" Top-Mount Singl (20060-3-NA)
- KOHLER Ironridge 36 Sgl Basin Tall Apron Frt (24268-7)
- KOHLER 25 X22 X 9-5/8 Top-Mount Single-Bowl Kitchen Sink W/ Sink Rack (5872-3A1-0)
- KOHLER Staccato 33" X 22" X 8-5/16" Top-Mou, Drop In Mount, 1 Hole, Stainless Finish (3361-1-NA)
- KOHLER Gilford Scrub-Up/Plaster Sink With T, Wall Mounted Mount, 2 Hole (12787-0)
- KOHLER Staccato Stainless Steel Large Sink (5103-ST)
- Kohler Kitchen Sinks