Shop All Kitchen Sinks
Kohler
Vault 24" X 18-1/4" X 6-1/4" Undermount Single-Bowl Kitchen Sink
Mfr # 3894-NA
Zoro # G301198731
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 24 in
- Overall Width 18-5/16 in
- Overall Height 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 3894-NA
- Zoro # G301198731
- UPC # 885612627636
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 24 in |
Overall Width | 18-5/16 in |
Overall Height | 6-1/4 in |
Details
Body Material | Stainless Steel |
Description
Designed for ergonomics and accessibility, this ADA-compliant Vault sink is handcrafted from durable stainless steel with bold, modern lines that bring contemporary style to your kitchen. Tightly angled corners maximize basin space, and the rear drain creates additional workspace and storage capacity underneath. An engineered sound-absorption system significantly reduces disposal and dishwashing noise for a quieter kitchen environment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3" NOM C Copper 90 Degree Drop Elbow (907 3)
- HAUSEN 1/2" Sillcock FPT, 10PK (HA-SC111-10)
- RSVP INTERNATIONAL Sink Strainer, 2PK (SINK-M2)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288A-3/4)
- KOHLER Iron/Tones 27x18-3/4x9-5/8 Top-Mount/Undermnt Sgl-Bowl Kitchen Sink (5708-0)
- KOHLER Kitchen Sink, Drop In, Undermount Mount, 1 Hole (28003-1-CM1)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Tall Apron (25786-CM1)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (5664-7)
- KOHLER Poise 33" X 18" X 9-3/4" Under-Mount (3388-NA)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-SN)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2522601)
- Kohler Kitchen Sinks