Shop All Bathroom Cabinets
Kohler
Vanity Cabinet, Free Standing, 34-1/2 in " Height, 60 in " Width
Mfr # 99559-1WG
Zoro # G601225991
product price: $1,306.23
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,306.23
Free 30-Day Returns
Key Features
- Width (In.) 60 in
- Body Material Wood
- Height (In.) 34-1/2 in
- Depth (In.) 21-7/8 in
- Mounting Type Free Standing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99559-1WG
- Zoro # G601225991
- UPC # 885612254269
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60 in |
Height (In.) | 34-1/2 in |
Depth (In.) | 21-7/8 in |
Details
Item | Vanity Cabinet |
Body Material | Wood |
Mounting Type | Free Standing |
Finish | Cherry Tweed |
Number Of Shelves | 1 |
Description
Breathtaking design meets unrivaled craftsmanship. No detail was overlooked in the meticulous crafting of this collection, from the premium hardwoods to the specially designed hardware and vanity tops, all available in an array of finishes to create your own look. This Marabou vanity cabinet brims with country charm for a timeless look that is a true classic of American design. Complete your bathroom vanity with a coordinating top, hardware, and accessories from the collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" COPPER x MALE UNION NL (302-308NL)
- PARKER 1/2" Flare x 5/8" MNPS Brass 90 Degree Elbow 10PK (249IFHD-I0-8)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010E)
- KOHLER Verdera Lighted Medicine Cabinet, 20 W X 30 H (99003-TLC-NA)
- KOHLER Verdera Lighted Medicine Cabinet, 24 W X 30 H (99007-TLC-NA)
- KOHLER Catalan 170° Mirror Cabinet 15X36 (2938-PG-SAA)
- KOHLER Door Assy, Mirrored Cabinet, 10 X 26, Bv (1293639)
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- KOHLER Maxstow 15"W X 24"H Medicine Cabinet (81144-DA1)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Open Shelves (ANVA75WH)
- Kohler Bathroom Cabinets