Shop All Bathroom Cabinets
Kohler
Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width
Mfr # 99527-LG-1WA
Zoro # G801205717
product price: $1,231.65
/ea
Free Shipping & Returns
$1,231.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Body Material Wood
- Height (In.) 34-1/2 in
- Depth (In.) 21-7/8 in
- Mounting Type Free Standing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99527-LG-1WA
- Zoro # G801205717
- UPC # 885612256881
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24 in |
Height (In.) | 34-1/2 in |
Depth (In.) | 21-7/8 in |
Details
Item | Vanity Cabinet |
Body Material | Wood |
Mounting Type | Free Standing |
Finish | Linen White |
Number Of Shelves | 0 |
Description
Breathtaking design meets unrivaled craftsmanship. No detail was overlooked in the meticulous crafting of this collection, from the premium hardwoods to the specially designed hardware and vanity tops, all available in an array of finishes to create your own look. This Poplin vanity cabinet draws its inspiration from Craftsman and Shaker furniture designs and features a prominent wood grain for a robust, rustic feel. Complete your vanity with a coordinating top, hardware, and accessories from the collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-115)
- ZORO SELECT Coupler, Female, 1.5 In (3LX13)
- ZORO SELECT 1/2" x 8" Black Pipe Nipple Sch 160 (82412)
- KOHLER In-Drawer Electrical Outlets For Kohler( (99566-CA3)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- KOHLER Jute 30" Wall-Hung Bathroom Vanity Ca (99541-R-1WT)
- KOHLER Verdera, Hinge Kit, 3-Door Cabinet (1215254)
- KOHLER Catalan 170° Mirror Cabinet 15X36 (2938-PG-SAA)
- KOHLER Verdera, Glass Shelf Kit, 15 Cabinet (1215251-A)
- KOHLER Verdera Lighted Medicine Cabinet, 24 W X 30 H (99007-TLC-NA)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- Kohler Bathroom Cabinets