Shop All Drip Diverters
Kohler
1/2" pressure-balancing valve with push-button diverter and screwdriver stops, Not Applicable
Mfr # 11748-KS-NA
Zoro # G8277449
Free Shipping & Returns
$217.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leak Diverter Length 2-3/4"
- Width 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 11748-KS-NA
- Zoro # G8277449
- UPC # 650531867001
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Length | 2-3/4" |
Width | 5-3/4" |
Details
Item | Valve/Diverter |
Description
This Rite-Temp pressure-balancing valve works behind the scenes to prevent scalding and thermal shock for optimal comfort. Additionally, the unit features a diaphragm design that virtually eliminates freeze-ups from contamination and water debris. When paired with compatible trim, this valve delivers a high-temperature limit stop and an optimal comfort zone, so you can set a maximum high and then find and maintain your desired water temperature
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size S (7) (99-1-9770-7-K)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-58/UGN)
- BUYERS PRODUCTS Traffic Cone Holder Vertical Mount (TCH10V)
- MARCO Ultralite Blast Suit - Large (1029502)
- ZORO SELECT Roof Leak Diverter, 18x18 In., Yellow (42X297)
- PIG PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-GY)
- TARPS NOW 7' X 7' Drain Tarps / Leak Diverters (DTP12WB-0707)
- PIG Leak Diverter Hanging Straps, PK4 (TLS472)
- PIG Adjustable Hanging Straps, Black, 6in, PK4 (TLS559)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 15x15Ft (3ZRU5)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- Kohler Drip Diverters