Shop All Handles, Levers & Controls
Kohler
Valve Trim W/ Lever Handle
Mfr # TS14423-4-BL
Zoro # G4757682
Free Shipping & Returns
$376.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Overall Width 6-13/16 in
- Color/Finish Matte Black
- Height 6-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS14423-4-BL
- Zoro # G4757682
- UPC # 885612585417
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Overall Width | 6-13/16 in |
Height | 6-13/16 in |
Details
Sub-Category | Faucet Handles |
Material | Brass |
Color/Finish | Matte Black |
ADA Compliant | Yes |
Mounting | Wall Mounted |
Includes | Handles |
Handle Type | Lever |
Valve Type | Pressure Balanced |
Number Of Handles | 1 |
Description
Purist faucets combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath/shower trim includes a faceplate with lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS CHR SGL HD Basin Faucet (3210-150-CH-BC-Z)
- SHARKBITE MAX Adapter, Brass, Brass (UR134)
- DIXON Hex Hanger with Nitrile Grommets, 1" (B24RG-G100)
- BOBRICK Single Robe Hook (6717)
- KOHLER Artifacts Valve Trim - Lever (TS72767-4-2MB)
- KOHLER Handle, Lav (1025000-A-CP)
- KOHLER Handle Base Kit, Cross (1153945-G)
- KOHLER Mini Lever Handle Assembly (1388842-CP)
- KOHLER 41 (TS14422-3G-BL)
- KOHLER Trip Handle Assembly (77783-CP)
- KOHLER Occasion Knob Handles (27010-9-SN)
- Kohler Handles, Levers & Controls