Shop All Shower & Bathtub Parts
Kohler
Valve Trim Lever, 3/8" L, Metal
Mfr # K-TS99761-CP
Zoro # G2147155
product price: $154.80
/ea
Free Shipping & Returns
$154.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Temp Valve
- Finish Polished Chrome
- Connection Rough In Kit
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-TS99761-CP
- Zoro # G2147155
- UPC # 885612365231
- Country of Origin Multiple
- Category Shower & Bathtub Parts
Dimensions
Length | 3/8" |
Face Dia. | 6-1/2" |
Manufacturers Warranty Length | 1 yr |
Trim Plate Height | 6 1/2 in |
Trim Plate Depth | 4 1/2 in |
Handle Length | 3 3/16 in |
Connection Size | 1/2 in |
Trim Plate Width | 6 1/2 in |
Description
Valve Trim Lever, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With K-8304 or K-2971 Pressure-Balancing Valve with Diverters, Handle Length 3 3/16 in, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Kohler, 1/2 in, Trim Finish Polished Chrome, Trim Plate Depth 4 1/2 in, Trim Plate Height 6 1/2 in, Trim Plate Material Metal, Trim Plate Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Reducing Tee, 1/2 x 1/2 x 1/8 in, PVC (402071)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1368 (1816-1410-1368)
- LEGEND VALVE 1/4" MINI BALL VALVE F x F (101-341)
- WATTS Dual Check with Atmospheric Vent (LFN9C-1/4)
- KOHLER Trip Lever (9169-L-BN)
- KOHLER Flipside 2.5 Gpm Multifunction Wall-M (15996-2BZ)
- KOHLER Hydrorail-S Shower Column Kit With Artifacts, 1.75 Gpm (76472-G-BN)
- KOHLER Pillow, Cover, Kit, Sys 3 (94727)
- KOHLER Bancroft Wall-Mount Supply Elbow With Check Valve (22173-SN)
- KOHLER Adapter, Qc Asm (1323642)
- ZENITH RODS 40 IN CHROME (512S)
- Kohler Shower & Bathtub Parts