Shop All Valves
Kohler
Valve Mixer Kit, Replacement
Mfr # GP71969
Zoro # G2150235
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Fits Brand Kohler
- For Use With old Coralais
- Includes O-Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Replacement |
Fits Brand | Kohler |
For Use With | old Coralais |
Includes | O-Rings |
Item | Valve Mixer Kit |
Description
Valve Mixer Kit, Fits Brand Kohler, Includes O-Rings, Replacement, For Use With old Coralais
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK 316 SS Cap (6BLEN6-316)
- EEMAX Heating Element, Bare Wire, 208V, 6000W (EX560)
- DELTA Vero Monitor® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- MOEN EX Series Garbage disposal (EXL100C)
- KOHLER Pressure Balance Valve, Replacement (GP1144925)
- KOHLER Valve Kit, Replacement (GP76671)
- KOHLER Valve Kit, Replacement (GP1016515)
- KOHLER Trend Shower Valve, Replacement (GP30119)
- KOHLER Canister Valve Assembly Kit, Replacement (1080961)
- KOHLER Cold Ceramic Valve, Replacement (1000187)
- MOEN Flush Valve Solenoid Coil Kit (104435)
- Kohler Valves