Kohler

Urinal, Vitreous China, 8" W, White


original price: $275.99
7% off
new price: $255.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions

Free 30-Day Returns

Key Features

  • Brand and Series Kohler Bardon(TM)
  • Urinal Mounting Style Wall
  • Spud Location Top
  • Gallons per Flush 0.1, 0.125, 0.5
  • ADA Compliance Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kohler
  • MFR # K-4991-ET-0
  • Zoro # G2149264
  • UPC #
    885612331717
  • Country of Origin Multiple
  • Category Urinals

Dimensions

Height (In.) 26-7/8"
Depth (In.) 14-1/8"
Manufacturers Warranty Length 1 yr
Spud Connection Size 2 in
Depth 14 1/8 in

Description

Washout Urinal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.