Shop All Shower Faucets
Kohler
Univl Rite-Temp Therm Kit, W/Stop Loose
Mfr # 28304-KSL-NA
Zoro # G507048472
product price: $220.12
/ea
Free Shipping & Returns
$220.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Plastic
- Length 4.81
- Width 5.88
- Height 5.00
- Weight 1.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28304-KSL-NA
- Zoro # G507048472
- UPC # 885612710413
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.81 |
Width | 5.88 |
Height | 5.00 |
Details
Item | Faucet |
Material | Brass/Plastic |
Weight | 1.36 |
Description
The innovative KOHLER Rite-Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. This Rite-Temp valve platform uses the latest thermostatic technology to maintain precise temperature control with an exact high-temperature limit for added safety and showering comfort. Once the valve is installed, select your trim and finish from the comprehensive KOHLER design portfolio.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025901)
- DELTA Metal Lever, Handle Set, 2H Bathroom (H238)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (SL125-45)
- ZORO SELECT 1" FNPT Nickel Brass Ball Valve Inline (107-815-NF)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- Kohler Bathtub Faucets & Accessories