Shop All Faucet Accessories
Kohler
Universal Rite-Temp Therm Vlv Kit, Stop
Mfr # 28304-KS-NA
Zoro # G207048444
product price: $220.12
/ea
Free Shipping & Returns
$220.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Plastic
- Height 5.00
- Width 5.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28304-KS-NA
- Zoro # G207048444
- UPC # 885612710406
- Country of Origin Unknown
- Category Faucet Accessories
Dimensions
Height | 5.00 |
Width | 5.88 |
Details
Item | Faucet |
Material | Brass/Plastic |
Description
The innovative KOHLER Rite-Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. This Rite-Temp valve platform uses the latest thermostatic technology to maintain precise temperature control with an exact high-temperature limit for added safety and showering comfort. Once the valve is installed, select your trim and finish from the Kohler comprehensive design portfolio.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" x 4" IPS pipe nipple in Matte Black (D12104-62)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- KOHLER 6-1/4 in Mount, 3 Hole Kitchen Faucet (7548-4-SN)
- DIXON Hex Hanger, with ABS Sleeve, 2" (B24PS-G200)
- KOHLER Collar, Female, 2 I.P. (53405)
- KOHLER Top Mount Hardware Kit (1380103)
- KOHLER Side Spray Assembly (1215549-SN)
- KOHLER Spray Head (1430392-VS)
- KOHLER Plug Button Assy (76928-CP)
- KOHLER Iron Plains(R) Wading Pool(R) Rectangular Bathroom Sink With Iron Black Painted Underside (5400-P5-0)
- KOHLER Nipple, 3/8 Nps X 2 15/16 (33448-AF)
- Kohler Faucet Accessories