Shop All Sink Racks & Trays
Kohler
Undertone Stainless Steel Sink Rack,
Mfr # 6388-ST
Zoro # G7744710
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15-3/16 in
- Overall Width 13-7/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 6388-ST
- Zoro # G7744710
- UPC # 885612303622
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 15-3/16 in |
Overall Width | 13-7/8 in |
Details
Item | Undertone Stainless Steel Sink Rack, |
Material | Stainless Steel |
Description
Undertone Stainless Steel Sink Rack,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 8lb., 4 gpm (800-Y02-04)
- KOHLER Rite-Temp Deep Rough-In (1016154-2MB)
- KOHLER Lift Rod Assembly (1193929-CP)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HA)
- KOHLER Deerfield Bottom Sink Rack, Left (6121-ST)
- KOHLER Deerfield Bottom Sink Rack, Right (6122-ST)
- KOHLER Indio Bottom Sink Rack For Single Ba (6129-ST)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5133-ST)
- KOHLER Riverby Sink Rack For K-8679 (9238-ST)
- KOHLER Medium Sb Silicone Sink Mat (80088-ASH)
- KOHLER Wine Glass Rack (6133-ST)
- Kohler Sink Racks & Trays