Shop All Kitchen Sinks
Kohler
Undertone Preserve 31-1/4" X 17-7, Undermount Mount, 0 Hole
Mfr # 5290-HCF-NA
Zoro # G9148411
product price: $1,345.61
/ea
Free Shipping & Returns
$1,345.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Gauge 18
- Mounting Type Undermount
- Overall Width 17-7/8 in
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5290-HCF-NA
- Zoro # G9148411
- UPC # 885612330338
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Width | 17-7/8 in |
Overall Height | 9-5/16 in |
Bowl Depth | 9 in |
Length | 31-1/4" |
Bowl Length | 29.19 in |
Minimum Cabinet Size | 36 in |
Bowl Width | 15-3/50 in |
Details
Item | Undertone Preserve 31-1/4" X 17-7 |
With Faucet / Without Faucet | Without Faucet |
Gauge | 18 |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Drain Location | Center |
Includes | Basin Rack; Installation Hardware |
Material | Stainless Steel |
Standards | ASME A112.19.3; CSA |
ADA Compliant | No |
Bowl Shape | Rectangular |
Drain Opening | 3-5/8 in |
Residential / Commercial | Commercial |
Description
Undertone Preserve 31-1/4 In. X 17-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL CORPORATION Condensate Ez Trap Kit (83113)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735LF-12)
- JAY R. SMITH MANUFACTURING Hydrant, Wrench (5500FNW)
- ZORO SELECT PVC Double Wye, Hub, 4 in Pipe Size (05841)
- KOHLER Vault Large Single Basin Sink Uc (3821-NA)
- KOHLER Task Medium Single Basin Sink (80086-1PC-NA)
- KOHLER Artifacts Deck-Mount Bridge Kitchen S (76519-4-SN)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-CP)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Tall Apron (25786-CM1)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99260-SN)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27641)
- Kohler Kitchen Sinks