Shop All Kitchen Sinks
Kohler
Undertone 23" X 17-1/2" X 9-13/16" Me
Mfr # 3325-NA
Zoro # G8732173
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 23 in
- Overall Width 17.5 in
- Bowl Depth 9.81 in
- Weight 17.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 3325-NA
- Zoro # G8732173
- UPC # 087206574337
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 23 in |
Overall Width | 17.5 in |
Bowl Depth | 9.81 in |
Details
Item | Undertone 23" X 17-1/2" X 9-13/16" Me |
Mounting Type | Undermount |
Weight | 17.4 lb |
Description
Undertone 23 In. X 17-1/2 In. X 9-13/16 In. Me
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Jabsco Pump Casing O-Ring, NBR; Replaces Jabsco Part# 92000-0030 (92000-0030SP)
- VIEGA Viega MegaPress XL coupling No stop, 2-1/2" x 2-1/2" (26685)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BL)
- GRUVLOK Reducing Tee, Ductile Iron, 4 x 4 x 1 in (0390017374)
- KOHLER Prolific Multipurpose Grated Rack (5542-0)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (8204-CM6)
- KOHLER Kitchen Sink, Undermount Mount, 5 Hole (5479-5U-0)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (5664-7)
- KOHLER Prolific 29x17-3/4x10-15/16 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23651-NA)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (8199-CM6)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mount Double-Equal Kitchen Sink (5846-1-96)
- Kohler Kitchen Sinks