Shop All Whirlpools Tubs
Kohler
Underscore 72X36 Fj Whirlpool
Mfr # 1835-JH-0
Zoro # G501207233
product price: $3,801.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,801.00
Free 30-Day Returns
Key Features
- Material Acrylic
- Color White
- Drain Location Center
- Length 72 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1835-JH-0
- Zoro # G501207233
- UPC # 885612862518
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 72 in |
Width | 36 in |
Height | 23-1/4 in |
Depth (In.) | 21-7/8 in |
Details
Item | Experience Tub |
Material | Acrylic |
Color | White |
Drain Location | Center |
Type | Electronic |
Includes | Heater |
Standards | ASME A112.19.7; ASME, CSA |
Description
With clean, smooth lines, the Underscore whirlpool bath is a welcome retreat to soak away the day’s tension and center your mind. Lay back and melt in the deep bath as eight fully-adjustable jets deliver a powerful hydromassage, while the built-in heater maintains the water at your desired temperature to create a soothing, spa-like environment. Realize your vision. It’s all at the touch of your finger...
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 40 (5P695)
- RUVATI 20" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5020)
- GOURMETIER 2-Handle Wall Mount Pull-Down Kitchen Faucet, Brushed Nickel (GS8288DL)
- KISSLER LH Ceramic Cartridge, Brass, 23/16" Size (AB11-0904C)
- KOHLER Flexjet Whirlpool Trim Kit With Eight Jets (9698-PB)
- KOHLER Tea-For-Two 5.5' Spa Whirlpool (856-AH-0)
- KOHLER Flexjet Whirlpool Trim Kit With Four Jets (9694-PB)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-7)
- AMERICAN STANDARD Safe-T-Heater, Whirlpool Tubs (9075120)
- Kohler Whirlpools Tubs