Shop All Faucet Repair and Maintenance
Kohler
Two-Way Diverter Valve And Handshower Hose Guide
Mfr # 8549-BN
Zoro # G201240486
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed Nickel
- Includes Handle
- Height 2-3/8 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8549-BN
- Zoro # G201240486
- UPC # 87206344237
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Height | 2-3/8 in |
Width | 2-1/2 in |
Details
Material | Brass |
Finish | Brushed Nickel |
Includes | Handle |
Item | Diverter Valve |
Color | Vibrant Brushed Nickel |
Handle Type | Knob |
Series | Alterna |
ADA Compliant | No |
Handle Material | Metal |
Number Of Handles | 1 |
Description
Create a personalized showering experience with this two-way diverter valve and handshower hose guide. The kit is designed for bath-mount and deck-mount installations and complements a variety of decors.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7695008.020)
- CHICAGO FAUCET Adapter (225-005JKABCP)
- KOHLER Primary Floor-Mounted Flushometer Bowl (96064-0)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- KOHLER Repair Kit, Single Lever Handle Faucets (30420)
- KOHLER Friction Washer (1006333)
- KOHLER Stem Driver (1262835)
- KOHLER Stem Driver (1070733)
- KOHLER Seal (1185877)
- KOHLER Valve Kit (GP1093674)
- CHICAGO FAUCET Straight 1 1/2In Inlet Supply Arm (WXJKABCP)
- Kohler Faucet Repair and Maintenance