Shop All Plumbing Parts
Kohler
Turn Ceramic Valve, Replacement
Mfr # GP330004
Zoro # G2150217
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2 in
- Type Replacement
- Fits Brand Kohler
- Material of Construction Ceramic
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # GP330004
- Zoro # G2150217
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 2-1/2 in |
Length (In.) | 2 1/2 in |
Details
Type | Replacement |
Fits Brand | Kohler |
Material of Construction | Ceramic |
Material | Brass |
Sub-Category | Cartridges & Stems |
Finish | Brass |
For Use With | Older style Two handle faucets |
Item | A-31-P Pedal Handle Gasket |
Includes | Valve, O-Rings |
Standards | AB1953 |
Use With Water Temp. | Cold |
For Use With Mfr. Model Number | K-15171-F-CP, K-15172-F-CP, K-15182-F-CP, K-15592-F-CP, K-7404-5A-CP |
Description
Turn Ceramic Valve, Fits Brand Kohler, Includes O-Rings, Valve, Replacement, For Use With Older style Two handle faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15155)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS07838)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (596-CP)
- PANACEA HOOK CURVED FORGED 16"" (89416)
- KOHLER Assembly Diverter Tube (1278212)
- KOHLER Trip Level Kit, Replacement (GP1034693-CP)
- KOHLER Flapper Assembly Kit, Replacement (GP84995)
- KOHLER Hardware Kit (1248759)
- KOHLER Flushvalve Service Kit, Toilet (1397902)
- KOHLER Flapper Assembly Kit, Replacement (GP85160)
- RHEEM Element, 6000W, 480V, 19.2"L (SP10870QL)
- Kohler Plumbing Parts & Accessories