Shop All Toilet Paper Dispensers & Holders
Kohler
Tube, Toilet Tissue Holder
Mfr # 1166879-AF
Zoro # G401247520
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 2 in
- Dispenser Height 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1166879-AF
- Zoro # G401247520
- UPC # 885612015785
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2 in |
Dispenser Height | 3.63 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO reg Natural Orange Pumice Hand Cleaner, White (GOJ095504)
- TOUGH GUY 18" Slide On Dust Mop Frame, Black, Plastic (1NFF7)
- GUARDAIR Vacuum Brush Tool, 5", 1-1/2" Hose (N636)
- PIG Adhesive Backed Urinal Mat, PP, PK50 (GRP7501-BK)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- KOHLER Purist Toilet Paper Holder (14444-2MB)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-CP)
- KOHLER Purist Toilet Tissue Holder (14444-CP)
- KOHLER Kumin Toilet Paper Holder (24546-CP)
- MOEN Mediterranean Bronze Pivoting Paper Holder (Y2608BRB)
- Kohler Toilet Paper Dispensers & Holders