Shop All Showerheads and Tub Faucets
Kohler
Tub Filler, Brushed Nickel, Deck Mounted
Mfr # T16237-4-BN
Zoro # G401196262
product price: $1,140.99
/ea
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handles
- Flow Rate 16 GPM
- Mounting Type Deck Mounted
- Number of Holes 3
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T16237-4-BN
- Zoro # G401196262
- UPC # 650531481443
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 8.69 in |
Spout Length | 8.56 in |
Details
Includes | Handles |
Item | Tub Filler |
Flow Rate | 16 GPM |
Mounting Type | Deck Mounted |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Compliance | CA Drought Compliant |
Color | Vibrant Brushed Nickel |
Material | Metal |
Handle Material | Metal |
Mounting Hole Center to Center | 8 in |
Handle Type | Lever |
Number Of Handles | 2 |
Description
Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom. This bath faucet trim embodies Margaux's minimalist style with its fluid silhouette and sleek ergonomic lever handles. Pair this trim with high-flow ceramic disc valves for optimal performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Concetto 2-Way Diverter Us Chrome (29108001)
- ZORO SELECT Expansion Joint, Neoprene, Single, 12in (AMS212)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 12 inL (24PL-CA11-0120-11B-11B)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-BL)
- KOHLER 8" 1.75 Gpm Rainhead With Katalyst Air-Induction Technology (13695-G-CP)
- KOHLER Purist Multifunction Handshower 1.75Gpm (22166-G-BV)
- KOHLER Showerhead Adapter Assembly (1144637-BC)
- KOHLER Awaken G110 1.75 Gpm Deluxe Slidebar Kit (99242-G-BN)
- KOHLER Purist Essentials Showering Pkg 2.5Gpm (22181-AF)
- MOEN Gibson Matte black Posi-Temp(R) shower only (MT3002EPBL)
- Kohler Showerheads and Tub Faucets