Shop All Bathroom Sink Faucets
Kohler
Triton Three-Handle Wall-Mount Valve
Mfr # T7751-2-CP
Zoro # G8839370
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Residential/Commercial Commercial
- ADA Compliant No
- Handle Type Cross
- Handle Material Metal
- Valve Type Pressure Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T7751-2-CP
- Zoro # G8839370
- UPC # 040688612720
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 2-1/2 in |
Details
Residential/Commercial | Commercial |
ADA Compliant | No |
Handle Type | Cross |
Handle Material | Metal |
Valve Type | Pressure Balanced |
Outlet (In.) | 1/2 in |
Item | Triton Three-Handle Wall-Mount Valve |
Material | Brass |
Includes | Handles |
Series | Triton |
Inlet (In.) | 1/2 in |
Color | Polished Chrome |
Number Of Handles | 3 |
Description
Triton Three-Handle Wall-Mount Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Trumpet Ring, PK10 (TR-3)
- WINTERS Mini Ball Valve 1/4" Npt Fxf T-Handle (SMV533)
- RHEEM Recirculation Pump Kit (RAP17920)
- APOLLO PEX 3/4 in. x 1/2 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE12345PK)
- KOHLER Triton Bowe Shelf-Back Bathroom Sink Faucet (522T20-4AEA-CP)
- KOHLER Straight Spout Bathroom Faucet, Manuel (K-97283-4-CP)
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77968-BL)
- KOHLER 4 in Mount, 3 Hole Farmington Self-Rimming Lavatory With (2905-4-96)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-BV)
- MOEN Moen WS84667BRB Bathroom Faucet, 2-Faucet Handle, 4-1/8 in H Spout, Metal, Mediterranean Bronze (WS84667BRB)
- Kohler Bathroom Sink Faucets & Accessories