Shop All Bathroom Sink Faucets
Kohler
Triton Bowe 8 Gooseneck - Wristblade
Mfr # 800T70-5AKC-CP
Zoro # G308464754
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Body Material Brass
- Width 16 in
- Height 12.625 in
- Length 5.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 800T70-5AKC-CP
- Zoro # G308464754
- UPC # 885612893642
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Width | 16 in |
Height | 12.625 in |
Length | 5.1875 in |
Details
Finish | Polished Chrome |
Body Material | Brass |
Standards | WaterSense Listed; ADA Compliant |
Description
With a practical design and solid-brass construction, Triton Bowe faucets are an exceptional value. This competitively priced Triton Bowe widespread bathroom sink faucet features two lever handles. Elevate your experience with KOHLER.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW SWT Full Port Ball Valve with T-Handle, Brass 3/4" (615C034-NL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-30)
- CAMPBELL MFG Hydrant Repair Kit (HPK-1)
- KOHLER Purist Wall-Mount Bathroom Sink Fauce (T14414-4-CP)
- KOHLER Coralais Single-Handle Centerset Bath (15199-4NDRA-CP)
- KOHLER Hint Widespread Bathroom Sink Faucet (97093-4-BN)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-400T70-5AKA-CP)
- KOHLER 8 in Mount, 3 Hole Purist Wall-Mount Bathroom Sink Fauce (T14414-3-CP)
- KOHLER Bancroft Widespread Lavatory Faucet W (10577-4-BN)
- SLOAN Bathroom Faucet Eaf700-P-Ism Cp Elect Faucet 1.5 Gpm (3335079)
- Kohler Bathroom Sink Faucets & Accessories