Shop All Toilet Repair Parts
Kohler
Trip Lever, Lh
Mfr # 9466-L-2MB
Zoro # G601248174
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Vibrant Brushed Moderne Brass
- Finish Vibrant Brushed Modern Brass
- Compliance ADA
- Length 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9466-L-2MB
- Zoro # G601248174
- UPC # 885612731623
- Country of Origin Unknown
- Category Toilet Repair Parts
Dimensions
Length | 2-5/8 in |
Details
Material | Brass |
Color | Vibrant Brushed Moderne Brass |
Finish | Vibrant Brushed Modern Brass |
Compliance | ADA |
Item | Toilet Lever |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/4" Compression 316 SS Union Elbow (765L SS 3/4)
- ZORO SELECT Stopper, Pipe 1 1/8 To 1 1/4 In, PK5 (1PPH3)
- STERLING Bottom Basin Rack (20078-ST)
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND07)
- KOHLER Cover, Tank, Close Coupled (1362517-0)
- KOHLER Hinge Base Cover (1109092-97)
- KOHLER Hinge Kit (1150464-96)
- KOHLER Angle Supply With Stop, Annealed Vertica (7637-BKB)
- KOHLER Cover, Toilet Tank (83834-96)
- KOHLER Hinge Assembly (1109093-0)
- THRIFCO PLUMBING 528t Korky Fill Valve-Toto (4507986)
- Kohler Toilet Repair Parts