Shop All Toilet Repair Parts
Kohler
Trip Lever, Lh
Mfr # 25986-L-BV
Zoro # G508455118
original price:
$92.99
31% off
new price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 0.8125 in
- Width 1.3125 in
- Length 3.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 25986-L-BV
- Zoro # G508455118
- UPC # 195711036292
- Country of Origin Unknown
- Category Toilet Repair Parts
Dimensions
Height | 0.8125 in |
Width | 1.3125 in |
Length | 3.125 in |
Details
Material | Zinc |
Finish | Vibrant Brushed Bronze |
Description
This trip lever boldly accents the geometric look of the Cimarron Revolution 360 toilet. Constructed of solid brass, this left-hand trip lever will help unify your bathroom dcor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1387361 Threshold 60 (1387362-01-BDX)
- VIEGA Viega ProPress 90 street elbow, 3/4" x 3/4" (77052)
- ZORO SELECT Brass Coupling, FNPT, 1/2" x 1/8" Pipe Size (22UL48)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361119001)
- KOHLER Canister Valve Assembly Kit (1227235)
- KOHLER Bolt Cap Kit (1225543-47)
- KOHLER FLAPPER RIALTO REVIVAL (GP84995)
- KOHLER Refill Tube (1248133)
- KOHLER 21 (1150464-0)
- KOHLER Piston Assembly (1157032)
- JONES STEPHENS Coin Key Air Valve And Key (R20001L)
- Kohler Toilet Repair Parts