Shop All Toilet Repair Parts
Kohler
Trip Lever, Lh
Mfr # 25986-L-2MB
Zoro # G708455147
original price:
$108.75
25% off
new price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 3.125 in
- Width 1.3125 in
- Height 0.8125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 25986-L-2MB
- Zoro # G708455147
- UPC # 195711036285
- Country of Origin Unknown
- Category Toilet Repair Parts
Dimensions
Length | 3.125 in |
Width | 1.3125 in |
Height | 0.8125 in |
Details
Material | Zinc |
Finish | Vibrant Brushed Moderne Brass |
Description
This trip lever boldly accents the geometric look of the Cimarron Revolution 360 toilet. Constructed of solid brass, this left-hand trip lever will help unify your bathroom dcor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS1162PL 8" Widespread Bathroom Faucet, Polished Brass (KS1162PL)
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE (E88-UL)
- RICHELIEU Surface Mount Keeper Latch for Bathroom Partition Door (51600140)
- SLOAN Wets2020.1001 St2020 Ada Ryl111- 1.28, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201001)
- KOHLER KOHLER FILL VALVE KIT (GP1083167)
- KOHLER FLUSH LEVER WELLWORTH KH (GP30324-CP)
- KOHLER Toilet Tank Cover (1250104-0)
- KOHLER Bevel Flush Actuator Plate For 2"X4" In-Wall Tank And Carrier System (8857-0)
- KOHLER Hinge Base Cover (1109092-6)
- KOHLER Trip Lever Kit (85114-AF)
- JONES STEPHENS Tub Trip Lever2" Screws (T05003)
- Kohler Toilet Repair Parts