Shop All Toilet Repair Parts
Kohler
Trip Lever Kit
Mfr # 1477440-CP
Zoro # G408437511
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.5 in
- Height 2 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1477440-CP
- Zoro # G408437511
- UPC # 885612999252
- Country of Origin Unknown
- Category Toilet Repair Parts
Dimensions
Width | 5.5 in |
Height | 2 in |
Length | 6 in |
Details
Item | Trip Lever Kit |
Description
Trip Lever Kit
- •6 in. L x 5.5 in. W x 2 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 3/4" Pipe Size, Compression x CTS Hub (TUC-007)
- THRIFCO PLUMBING Modern Deluxe Flanged Toilet Plunger (5038029)
- ANVIL 1/2" Female Socket Black Forged Steel Cap Class 3000 (0362085003)
- SLOAN Royal Molded Disc A-15-A (5301111)
- KOHLER 54 (1422818-0)
- KOHLER Spacer, Trip Lever (85395)
- KOHLER Reach Left-Hand Trip Lever (21710-L-2BZ)
- KOHLER Refill Tube (1129098)
- KOHLER Cimarron Revolution 360 Complete Solution 1.28 GPF 1-Flush Elongated Toilet with Slow-Close Seat (K-31648-0)
- KOHLER Kelston Left-Hand Trip Lever (9385-PB)
- DANCO Handle Toilet Univ 8In Chrome (80806)
- Kohler Toilet Repair Parts